Buy more than* S$200* and get FREE SHIPPING

  • Point Threading Tap
  • Point Threading Tap
  • Point Threading Tap

Point Threading Tap EX-SS-POT OH2 M2.5x0.45

by OSG
Item.#
06622481
Mfr.#
EX-SS-POT OH2 M2.5x0.45
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Shank Diameter d (phi mm)
3
Number of Flutes
2
Screw Length Lc (mm)
14
Chamfer Lcf
5P
Angle Width K (mm)
2.5
Screw Diameter
M2.5
Work Material
Low carbon steel, stainless steel, copper
Pricision
OH2
Pitch (mm)
0.45
Overall Length L (mm)
44
Angle Length Lk (mm)
5
Surface Processing
Homo processing
Material
High vanadium HSS (high speed steel) HSSE