Buy more than* S$200* and get FREE SHIPPING

  • Point tap (for thin strips) (EX-SS-POT)
  • Point tap (for thin strips) (EX-SS-POT)
  • Point tap (for thin strips) (EX-SS-POT)

Point tap (for thin strips) (EX-SS-POT) EX-SS-POT OH3 M3 X 0.5

by OSG
Item.#
06622506
Mfr.#
EX-SS-POT OH3 M3 X 0.5
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Flutes
2
Chamfer Lcf
5P
Angle Length Lk (mm)
6
Angle Width K (mm)
3.2
TRUSCO Part Number
201-1352
Shank Diameter d (phi mm)
4
Pricision
OH3
Work Material
Low-carbon steel, stainless steel, copper
Screw Diameter
M3
Pitch (mm)
0.5
Shape
Below M8 have protruding centers.
Screw Length Lc (mm)
11
Lower Neck Part L1 (mm)
19
Surface Processing
Homogenized process
Overall Length L (mm)
46
Material
High-Vanadium Heiss (High speed steel) HSSE