Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Point tap (for thin strips) (EX-SS-POT)
  • Point tap (for thin strips) (EX-SS-POT)
  • Point tap (for thin strips) (EX-SS-POT)

Point tap (for thin strips) (EX-SS-POT) EX-SS-POT OH3 M4x0.7

by OSG
Item.#
06622515
Mfr.#
EX-SS-POT OH3 M4x0.7
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Flutes
2
Screw Diameter
M4
Pitch (mm)
0.7
Shape
M8 and below have protruding centers.
Screw Length Lc (mm)
13
Shank Diameter d (phi mm)
5
Pricision
OH3
Material
High-Vanadium Heiss (High speed steel) HSSE
Overall Length L (mm)
52
Chamfer Lcf
5P
Angle Length Lk (mm)
7
Angle Width K (mm)
4
Lower Neck Part L1 (mm)
21
Surface Processing
Homogenized processing
Work Material
Low-carbon steel, stainless steel, copper