Buy more than* S$200* and get FREE SHIPPING

  •  High roll tap ( for steel ) (HRT)
  •  High roll tap ( for steel ) (HRT)
  •  High roll tap ( for steel ) (HRT)

High roll tap ( for steel ) (HRT) HRT RH4 B M1.6x0.35

by OSG
Item.#
06622682
Mfr.#
HRT RH4 B M1.6x0.35
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Chamfer
2.5P
2014 TRUSCO Published Page
1-0298
Chamfer Lcf
2.5P (blind hole for)
Lower Neck Part L1 (mm)
8.6
Surface Processing
Homo processing
Overall Length L (mm)
36
Angle Length Lk (mm)
5
Angle Width K (mm)
2.5
Material
HSS (high speed steel) HSS
TRUSCO Part Number
202-8719
Screw Length Lc (mm)
7
Shank Diameter d (phi mm)
3
Pricision
RH4
Screw Diameter
M1.6
Pitch (mm)
0.35