Buy more than* S$200* and get FREE SHIPPING

  •  High roll tap ( for steel ) (HRT)
  •  High roll tap ( for steel ) (HRT)
  •  High roll tap ( for steel ) (HRT)

High roll tap ( for steel ) (HRT) HRT RH4 B M2x0.4

by OSG
Item.#
06622707
Mfr.#
HRT RH4 B M2x0.4
Package Qty.
1PC
Ship pack of
1
12.01 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer
2.5P
Lower Neck Part L1 (mm)
11.2
Surface Processing
Homogenized process
Overall Length L (mm)
40
Screw Diameter
M2
Pitch (mm)
0.4
Material
High-speed-steel (HSS)
Chamfer Lcf
2.5P (for blind holes)
Screw Length Lc (mm)
9
Shank Diameter d (phi mm)
3
Pricision
RH4
Shape
M2.3 and below have protruding centers.
Angle Length Lk (mm)
5
Angle Width K (mm)
2.5
TRUSCO Part Number
202-8522