Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  •  High roll tap ( for steel ) (HRT)
  •  High roll tap ( for steel ) (HRT)
  •  High roll tap ( for steel ) (HRT)

High roll tap ( for steel ) (HRT) HRT RH4 B M2.3x0.4

by OSG
Item.#
06622716
Mfr.#
HRT RH4 B M2.3x0.4
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Chamfer
2.5P
Lower Neck Part L1 (mm)
12.2
Surface Processing
Homo processing
Overall Length L (mm)
42
Pitch (mm)
0.4
2014 TRUSCO Published Page
1-0298
Chamfer Lcf
2.5P (blind hole for)
Screw Length Lc (mm)
10
Shank Diameter d (phi mm)
3
Pricision
RH4
Screw Diameter
M2.3
Material
HSS (high speed steel) HSS
TRUSCO Part Number
202-8743