Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on May/30 2:00-3:00 JPT.
All customers cannot shop on our website during the time. Thank you.

  •  High roll tap ( for steel ) (HRT)
  •  High roll tap ( for steel ) (HRT)
  •  High roll tap ( for steel ) (HRT)

High roll tap ( for steel ) (HRT) HRT RH5 B M2.5x0.45

by OSG
Item.#
06622725
Mfr.#
HRT RH5 B M2.5x0.45
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-05-30
Now we ship to...
...see all
Item Feature
Chamfer
2.5P
Surface Processing
Homo processing
Overall Length L (mm)
44
Pitch (mm)
0.45
2014 TRUSCO Published Page
1-0298
Chamfer Lcf
2.5P (blind hole for)
Lower Neck Part L1 (mm)
13.4
Shank Diameter d (phi mm)
3
Pricision
RH5
Screw Diameter
M2.5
Material
HSS (high speed steel) HSS
TRUSCO Part Number
202-8760
Screw Length Lc (mm)
11