Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  •  High roll tap ( for steel ) (HRT)
  •  High roll tap ( for steel ) (HRT)
  •  High roll tap ( for steel ) (HRT)

High roll tap ( for steel ) (HRT) HRT RH5 B M2.6x0.45

by OSG
Item.#
06622734
Mfr.#
HRT RH5 B M2.6x0.45
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Chamfer
2.5P
Lower Neck Part L1 (mm)
13.4
Surface Processing
Homo processing
Overall Length L (mm)
44
Pitch (mm)
0.45
2014 TRUSCO Published Page
1-0298
Chamfer Lcf
2.5P (blind hole for)
Screw Length Lc (mm)
11
Shank Diameter d (phi mm)
3
Pricision
RH5
Screw Diameter
M2.6
Material
HSS (high speed steel) HSS
TRUSCO Part Number
202-8786