Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  •  High roll tap ( for steel ) (HRT)
  •  High roll tap ( for steel ) (HRT)
  •  High roll tap ( for steel ) (HRT)

High roll tap ( for steel ) (HRT) HRT RH6 B M3x0.5

by OSG
Item.#
06622743
Mfr.#
HRT RH6 B M3x0.5
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer
2.5P
Screw Diameter
M3
Pitch (mm)
0.5
Material
HSS (high speed steel) HSS
TRUSCO Part Number
202-8808
Screw Length Lc (mm)
18
Shank Diameter d (phi mm)
4
Pricision
RH6
Overall Length L (mm)
46
Angle Length Lk (mm)
6
Angle Width K (mm)
3.2
2014 TRUSCO Published Page
1-0298
Chamfer Lcf
2.5P (blind hole for)
Lower Neck Part L1 (mm)
20
Surface Processing
Homo processing