Buy more than* S$200* and get FREE SHIPPING

  •  High roll tap ( for steel ) (HRT)
  •  High roll tap ( for steel ) (HRT)
  •  High roll tap ( for steel ) (HRT)

High roll tap ( for steel ) (HRT) HRT RH5 B M3.5x0.6

by OSG
Item.#
06622752
Mfr.#
HRT RH5 B M3.5x0.6
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Chamfer
2.5P
Screw Diameter
M3.5
Material
HSS (high speed steel) HSS
TRUSCO Part Number
202-8824
Screw Length Lc (mm)
18
Shank Diameter d (phi mm)
4
Pricision
RH5
Overall Length L (mm)
48
Pitch (mm)
0.6
2014 TRUSCO Published Page
1-0298
Chamfer Lcf
2.5P (blind hole for)
Lower Neck Part L1 (mm)
20
Surface Processing
Homo processing