Buy more than* S$200* and get FREE SHIPPING

  •  High roll tap ( for steel ) (HRT)
  •  High roll tap ( for steel ) (HRT)
  •  High roll tap ( for steel ) (HRT)

High roll tap ( for steel ) (HRT) HRT RH7 B M4x0.7

by OSG
Item.#
06622761
Mfr.#
HRT RH7 B M4x0.7
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Chamfer
2.5P
Chamfer Lcf
2.5P (for blind holes)
Lower Neck Part L1 (mm)
22
Surface Processing
Homogenized processing
Overall Length L (mm)
52
Screw Diameter
M4
Pitch (mm)
0.7
Material
High-speed-steel (high-speed steel) HSS
TRUSCO Part Number
202-8638
Screw Length Lc (mm)
20
Shank Diameter d (phi mm)
5
Pricision
RH7
Shape
M2.3 BELOW WILL BE THE SHAFT CENTER.
Angle Length Lk (mm)
7
Angle Width K (mm)
4