Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  •  High roll tap ( for steel ) (HRT)
  •  High roll tap ( for steel ) (HRT)
  •  High roll tap ( for steel ) (HRT)

High roll tap ( for steel ) (HRT) HRT RH8 B M5x0.8

by OSG
Item.#
06622777
Mfr.#
HRT RH8 B M5x0.8
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer
2.5P
Lower Neck Part L1 (mm)
24
Surface Processing
Homogenized process
Overall Length L (mm)
60
Screw Diameter
M5
Pitch (mm)
0.8
Material
High-speed-steel (HSS)
Chamfer Lcf
2.5P (for blind holes)
Screw Length Lc (mm)
22
Shank Diameter d (phi mm)
5.5
Pricision
RH8
Shape
M2.3 and below have protruding centers.
Angle Length Lk (mm)
7
Angle Width K (mm)
4.5
TRUSCO Part Number
202-8867