Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • High Roll Tap, for Steel, HRT
  • High Roll Tap, for Steel, HRT
  • High Roll Tap, for Steel, HRT

High Roll Tap, for Steel, HRT HRT RH5 P M3.5x0.6

by OSG
4.00 (4)
Item.#
06622822
Mfr.#
HRT RH5 P M3.5x0.6
Package Qty.
1PC
Ship pack of
1
10.32 SGD
ADD TO CART
Shipped after 2017-05-08
Now we ship to...
...see all
Item Feature
Chamfer
4P
Screw Diameter
M3.5
2014 TRUSCO Published Page
1-0298
Angle Length Lk (mm)
6
Angle Width K (mm)
3.2
Lower Neck Part L1 (mm)
20
Surface Processing
Homo processing
Overall Length L (mm)
48
Pitch (mm)
0.6
Material
HSS (high speed steel) HSS
TRUSCO Part Number
202-8816
Screw Length Lc (mm)
18
Shank Diameter d (phi mm)
4
Pricision
RH5
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Metal processing
3
From Japan
On 2016-05-31 14:46:55
None in particular impossible without also acceptable
This review is about item#06622813.
Product of tapping
4
From Japan
On 2016-03-14 16:31:38
Because it does not heavy use, it has helped us be purchased separately.
This review is about item#06622847.
Screw hole drilling in the fragile acrylic resin
4
From Japan
On 2012-09-12 01:18:31
It had become for steel, but I used to acrylic resin in useless source. Thickness 2mm is threaded drilling of the acrylic resin to M3. If the resin processed in the normal tap can not be successfully processing occurs "missing" and "galling," but, I get somewhat of machining dust in the high roll tap but was able to be processed. However, since when processing a Hairoru under hole diameter of normal tap "distortion" and "crack" occurs, you will need to process the pilot hole diameter for Hairoru. In addition, in order to process the large number in a row, you will need a cooling of the removal and high roll tap of machining dust. If cutting water is not it can be replaced by those that diluted dishwashing detergent (type of does not contain a polishing agent) with water.
This review is about item#06622813.
Threaded
5
From Japan
On 2012-02-06 08:52:50
Nashi no problem
This review is about item#06622831.