Buy more than* S$200* and get FREE SHIPPING

  • High Roll Tap, for Steel, HRT
  • High Roll Tap, for Steel, HRT
  • High Roll Tap, for Steel, HRT

High Roll Tap, for Steel, HRT HRT RH7 P M4x0.7

by OSG
4.00 (4)
Item.#
06622831
Mfr.#
HRT RH7 P M4x0.7
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Chamfer
4P
Surface Processing
Homogenized process
Overall Length L (mm)
52
Screw Diameter
M4
Pitch (mm)
0.7
Angle Length Lk (mm)
7
Angle Width K (mm)
4
Lower Neck Part L1 (mm)
22
Shank Diameter d (phi mm)
5
Pricision
RH7
Chamfer Lcf
4P (for through holes)
Shape
M6 and below have protruding centers.
Material
High-speed-steel (HSS)
TRUSCO Part Number
202-8620
Screw Length Lc (mm)
20