Buy more than* S$200* and get FREE SHIPPING

  • Spiral Flute Tap
  • Spiral Flute Tap
  • Spiral Flute Tap

Spiral Flute Tap HS-SFT OH3 M3x0.5

by OSG
Item.#
06622987
Mfr.#
HS-SFT OH3 M3x0.5
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
Shipped after 2018-05-31
Now we ship to...
...see all
Item Feature
Shank Precision
h7
Helix Angle (Degree)
45
Pricision
OH3
Material
High vanadium HSS (high speed steel) HSSE
Angle Width K (mm)
3.2
Lower Neck Part L1 (mm)
19
Overall Length L (mm)
46
Pitch (mm)
0.5
Chamfer Lcf
3P
Surface Processing
TiN coating
Number of Flutes
3
Angle Length Lk (mm)
6
Screw Length Lc (mm)
4
Shank Diameter d (phi mm)
4
Screw Diameter
M3