Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Spiral Flute Tap
  • Spiral Flute Tap
  • Spiral Flute Tap

Spiral Flute Tap HS-SFT OH3 M4x0.7

by OSG
Item.#
06622996
Mfr.#
HS-SFT OH3 M4x0.7
Package Qty.
1PC
Ship pack of
1
30.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Shank Precision
h7
Helix Angle (Degree)
45
Pricision
OH3
Material
High vanadium HSS (high speed steel) HSSE
Screw Diameter
M4
Angle Length Lk (mm)
7
Screw Length Lc (mm)
5.6
Shank Diameter d (phi mm)
6
Chamfer Lcf
3P
Surface Processing
TiN coating
Number of Flutes
3
Overall Length L (mm)
52
Pitch (mm)
0.7
Angle Width K (mm)
4
Lower Neck Part L1 (mm)
21