Buy more than* S$200* and get FREE SHIPPING

  • Spiral Flute Tap
  • Spiral Flute Tap
  • Spiral Flute Tap

Spiral Flute Tap HS-SFT OH3 M5x0.8

by OSG
Item.#
06623005
Mfr.#
HS-SFT OH3 M5x0.8
Package Qty.
1PC
Ship pack of
1
33.19 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Shank Precision
h7
Helix Angle (Degree)
45
Pricision
OH3
Material
High vanadium HSS (high speed steel) HSSE
Shank Diameter d (phi mm)
6
Screw Diameter
M5
Angle Length Lk (mm)
7
Screw Length Lc (mm)
6.4
Chamfer Lcf
3P
Surface Processing
TiN coating
Number of Flutes
3
Lower Neck Part L1 (mm)
24
Overall Length L (mm)
60
Pitch (mm)
0.8
Angle Width K (mm)
4.5