Buy more than* S$200* and get FREE SHIPPING

  • Spiral Flute Tap
  • Spiral Flute Tap
  • Spiral Flute Tap

Spiral Flute Tap HS-SFT OH3 M6x1

by OSG
Item.#
06623014
Mfr.#
HS-SFT OH3 M6x1
Package Qty.
1PC
Ship pack of
1
35.83 SGD
ADD TO CART
Shipped after 2017-10-25
Now we ship to...
...see all
Item Feature
Shank Precision
h7
Helix Angle (Degree)
45
Pricision
OH3
Material
High vanadium HSS (high speed steel) HSSE
Angle Width K (mm)
4.5
Lower Neck Part L1 (mm)
29
Overall Length L (mm)
62
Pitch (mm)
1
Chamfer Lcf
3P
Surface Processing
TiN coating
Number of Flutes
3
Angle Length Lk (mm)
7
Screw Length Lc (mm)
8
Shank Diameter d (phi mm)
6
Screw Diameter
M6