The reviews are automatic translation.
Factory work
From Japan
On 2017-07-19 10:02:01
I searched variously on the net, but I did not find the size I wanted exactly, but it was in monotalou.
Automotive Relations
From Japan
On 2017-05-20 16:06:18
M12 × 1.0 was not found in the home center and it was saved by being found in Monotalau
French car maintenance
From Japan
On 2017-05-17 14:40:49
This size is saved because it is not used in Japan. It is used for correcting the nut and screw fixing the aluminum case
Thread drilling
From Japan
On 2017-05-12 10:56:42
OSG's tap is good with sharpness, I always use it. The price is relatively high, it is a place I always suffer.
Replenishment of missing parts
From Japan
On 2017-04-12 15:48:03
The usability is better than I thought, the screw was torn off pleasantly.
Tap processing to machine
From Japan
On 2016-10-23 21:52:12
It is safe OSG made with no problem with this price at this price.
Threading of manufactured products.
From Japan
On 2014-05-31 11:49:32
I thought that the price was cheap, so I thought that sharpness would be bad. Three pieces were prepared and threaded, but processing was completed with one tap to the end (about 300 holes). Sharpness was good, work finished quickly, it was saved. I also would like to use this manufacturer's tap next.
Hand tapping work
From Japan
On 2013-01-03 12:37:49
Both precision and finishing condition can be used without problems.
Hand processing of aluminum die-casting
From Japan
On 2012-07-28 15:42:09
I was worried because it was a thin screw, but it gave me a screw and a thread mountain.
Metal Processing
From Japan
On 2011-01-18 14:23:54
Even cheap, it can be used normally,