Buy more than* S$200* and get FREE SHIPPING

  • Hand Tap (HT) # 2
  • Hand Tap (HT) # 2
  • Hand Tap (HT) # 2

Hand Tap (HT) # 2 HT M12x1.5(OH2) #2

by OSG
4.64 (39)
Item.#
06623644
Mfr.#
HT M12x1.5(OH2) #2
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
Screw Length Lc (mm)
29
Shank Diameter d (phi mm)
8.5
Overall Length L (mm)
82
Screw Diameter
M12
Pitch (mm)
1.5
Material
HSS (high speed steel) HSS
TRUSCO Part Number
201-2219
Angle Width K (mm)
6.5
Lower Neck Part L1 (mm)
48
Pricision
OH2
Number of Flutes
4
2014 TRUSCO Published Page
1-0307
Pilot Hole Diameter (phi mm)
10.5
Angle Length Lk (mm)
9