Buy more than* S$200* and get FREE SHIPPING

  • Hand tap (HT) #3
  • Hand tap (HT) #3
  • Hand tap (HT) #3

Hand tap (HT) #3 HT M6x0.75(OH2) #3

by OSG
4.33 (15)
Item.#
06623906
Mfr.#
HT M6x0.75(OH2) #3
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Lcf
1.5P
Overall Length L (mm)
62
Screw Diameter
M6
Lower Neck Part L1 (mm)
29
TRUSCO Part Number
201-1981
Angle Width K (mm)
4.5
Shank Diameter d (phi mm)
6
Pricision
OH2
Number of Flutes
3
Pitch (mm)
0.75
Material
High-speed-steel (high-speed steel) HSS
Angle Length Lk (mm)
7
Screw Length Lc (mm)
19
Customer Reviews
5 star 9
4 star 2
3 star 4
2 star 0
1 star 0
Review Rating: 4.33
15 Customer Reviews
The reviews are automatic translation.
Antenna poles
5
From Japan
On 2015-10-12 20:41:03
I was saved because it was a short time from ordering to arrival.
This review is about item#37570267.
Car and motorcycle
3
From Japan
On 2015-10-12 18:47:48
It is convenient because turning handle will come off.
This review is about item#37566462.
Bicycle key exchange
5
From Japan
On 2015-10-08 19:57:22
I removed the key of my bicycle and changed the key to one more, so I exchanged it. Replacement work is also super easy and satisfying feeling. I am satisfied because I did not mind losing the key and it got better.
This review is about item#37571231.
Used for a favorite car
5
From Japan
On 2015-10-02 15:41:50
Convenient and easy to use for plug replacement
This review is about item#59699595.
Packing work, temporary fixation etc.
4
From Japan
On 2015-09-30 15:17:30
Cloth tape is very handy because it is sturdy. Because the price is affordable, it is also good as purchased in advance.
This review is about item#10065027.
Product repair
5
From Japan
On 2015-09-10 14:55:15
It is perfect for fitting with the screw hole. It is likely to be a tool that can be used all the time.
This review is about item#75753763.
Cutting grass etc.
5
From Japan
On 2015-06-17 22:22:20
This is fine. The sharpness is also the best.
This review is about item#40236104.
The fan belt exchange
3
From Japan
On 2013-11-19 15:19:03
I am using it without particular problem It is cheap so it is a repeat
This review is about item#35040214.
For motorcycles
3
From Japan
On 2013-10-28 13:41:13
It is easy to buy a heavy tube which is not sold so close, and it is satisfied with low price.
This review is about item#36120244.
For testing
5
From Japan
On 2013-10-07 13:43:23
Anyway it arrived early so it was saved.
This review is about item#37134781.