Buy more than* S$200* and get FREE SHIPPING

  • Hand tap (HT) #3
  • Hand tap (HT) #3
  • Hand tap (HT) #3

Hand tap (HT) #3 HT M10x1(OH2) #3

by OSG
4.33 (15)
Item.#
06623951
Mfr.#
HT M10x1(OH2) #3
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Lcf
1.5P
Overall Length L (mm)
75
Screw Diameter
M10
Lower Neck Part L1 (mm)
41
TRUSCO Part Number
201-2162
Angle Width K (mm)
5.5
Shank Diameter d (phi mm)
7
Pricision
OH2
Number of Flutes
4
Pitch (mm)
1
Material
High-speed-steel (high-speed steel) HSS
Angle Length Lk (mm)
8
Screw Length Lc (mm)
24