Buy more than* S$200* and get FREE SHIPPING

  • Spiral Tap (for mild steel and deep-holes) (MS-DH-SFT)
  • Spiral Tap (for mild steel and deep-holes) (MS-DH-SFT)
  • Spiral Tap (for mild steel and deep-holes) (MS-DH-SFT)

Spiral Tap (for mild steel and deep-holes) (MS-DH-SFT) MS-DH-SFT OH2 M4x0.7

by OSG
4.00 (2)
Item.#
06624195
Mfr.#
MS-DH-SFT OH2 M4x0.7
Package Qty.
1PC
Ship pack of
1
8.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Diameter
M4
Pitch (mm)
0.7
Shape
M3.5-M6 BECOMES THE CENTER SHAFT.
Lower Neck Part L1 (mm)
21
Chamfer
2.5P
Surface Processing
Homogenized processing
Overall Length L (mm)
52
Number of Flutes
3
Material
High-Vanadium Heiss (High speed steel) HSSE
Angle Width K (mm)
4
Screw Length Lc (mm)
7
Helix Angle (Degree)
35 - 51
TRUSCO Part Number
201-3177
Shank Diameter d (phi mm)
5
Pricision
OH2
Chamfer Lcf
2.5P
Angle Length Lk (mm)
7
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Metal processing
3
From Japan
On 2016-05-31 14:50:20
None in particular impossible without also acceptable
This review is about item#06624186.
Used for tapping aluminum alloy.
5
From Japan
On 2011-12-22 14:19:11
I chose this product with spiral taps feeling like a boring chisel is boring. Actually, although I used it, the finish was good. I could not compare because I did not use a straight tap, but I am satisfied.
This review is about item#08152173.