Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Spiral Tap (for mild steel and deep-holes) (MS-DH-SFT)
  • Spiral Tap (for mild steel and deep-holes) (MS-DH-SFT)
  • Spiral Tap (for mild steel and deep-holes) (MS-DH-SFT)

Spiral Tap (for mild steel and deep-holes) (MS-DH-SFT) MS-DH-SFT OH2 M6x1

by OSG
4.00 (2)
Item.#
06624213
Mfr.#
MS-DH-SFT OH2 M6x1
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Angle Length Lk (mm)
7
Angle Width K (mm)
4.5
Screw Length Lc (mm)
10
Helix Angle (Degree)
35 - 51
TRUSCO Part Number
201-7776
Shank Diameter d (phi mm)
6
Pricision
OH2
Chamfer Lcf
2.5P
Material
High-Vanadium Heiss (High speed steel) HSSE
Screw Diameter
M6
Pitch (mm)
1
Shape
M3.5-M6 BECOMES THE CENTER SHAFT.
Lower Neck Part L1 (mm)
29
Chamfer
2.5P
Surface Processing
Homogenized processing
Overall Length L (mm)
62
Number of Flutes
3
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Metal Processing
3
From Japan
On 2016-05-31 14:50:20
Especially not possible nor impossible
This review is about item#06624186.
Used for tapping aluminum alloy.
5
From Japan
On 2011-12-22 14:19:11
I chose this product with spiral taps feeling like a boring chisel is boring. Actually, although I used it, the finish was good. I could not compare because I did not use a straight tap, but I am satisfied.
This review is about item#08152173.