Buy more than* S$200* and get FREE SHIPPING

  •  New roll tap (For steel)(NRT)
  •  New roll tap (For steel)(NRT)
  •  New roll tap (For steel)(NRT)

New roll tap (For steel)(NRT) NRT RH4 P M1.7x0.35

by OSG
Item.#
06624466
Mfr.#
NRT RH4 P M1.7x0.35
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-05-30
Now we ship to...
...see all
Item Feature
Surface Processing
Homo processing
Overall Length L (mm)
36
Lower Neck Part L1 (mm)
-
Shape
M6 The following is a protruding center.
Chamfer Lcf
4P (for through-hole)
Angle Width K (mm)
2.5
Shank Diameter d (phi mm)
3
Pricision
RH4
Screw Diameter
M1.7
Pitch (mm)
0.35
Material
High-speed steel (HSS)
Angle Length Lk (mm)
5
Screw Length Lc (mm)
11