Buy more than* S$200* and get FREE SHIPPING

  •  New roll tap (For steel)(NRT)
  •  New roll tap (For steel)(NRT)
  •  New roll tap (For steel)(NRT)

New roll tap (For steel)(NRT) NRT RH5 P M2x0.4

by OSG
Item.#
06624484
Mfr.#
NRT RH5 P M2x0.4
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Angle Width K (mm)
2.5
Shank Diameter d (phi mm)
3
Pricision
RH5
Overall Length L (mm)
40
Screw Diameter
M2
Material
High-speed steel (HSS)
Angle Length Lk (mm)
5
Screw Length Lc (mm)
12
Surface Processing
Homo processing
2014 TRUSCO Published Page
1-0299
TRUSCO Part Number
202-2834
Pitch (mm)
0.4
Chamfer Lcf
4P (for through-hole)