Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  •  New roll tap (For steel)(NRT)
  •  New roll tap (For steel)(NRT)
  •  New roll tap (For steel)(NRT)

New roll tap (For steel)(NRT) NRT RH6 P M2x0.4

by OSG
Item.#
06624493
Mfr.#
NRT RH6 P M2x0.4
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Angle Length Lk (mm)
6
Screw Length Lc (mm)
12
Surface Processing
Homo processing
Overall Length L (mm)
40
Pitch (mm)
0.4
Chamfer Lcf
4P (for through-hole)
Angle Width K (mm)
3.2
Shank Diameter d (phi mm)
3
Pricision
RH6
Screw Diameter
M2
Material
High-speed steel (HSS)