Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  •  New roll tap (For steel)(NRT)
  •  New roll tap (For steel)(NRT)
  •  New roll tap (For steel)(NRT)

New roll tap (For steel)(NRT) NRT RH5 P M3.5x0.6

by OSG
Item.#
06624545
Mfr.#
NRT RH5 P M3.5x0.6
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Angle Length Lk (mm)
6
Screw Length Lc (mm)
9
Surface Processing
Homo processing
Overall Length L (mm)
48
Lower Neck Part L1 (mm)
18
Material
High-speed steel (HSS)
Angle Width K (mm)
3.2
Shank Diameter d (phi mm)
4
Pricision
RH5
Screw Diameter
M3.5
Pitch (mm)
0.6
Chamfer Lcf
4P (for through-hole)