Buy more than* S$200* and get FREE SHIPPING

  •  New roll tap (For steel)(NRT)
  •  New roll tap (For steel)(NRT)
  •  New roll tap (For steel)(NRT)

New roll tap (For steel)(NRT) NRT RH6 P M4x0.7

by OSG
Item.#
06624554
Mfr.#
NRT RH6 P M4x0.7
Package Qty.
1PC
Ship pack of
1
12.92 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
202-2966
Lower Neck Part L1 (mm)
20
Shape
M6 BELOW WILL BE THE SHAFT CENTER.
Chamfer Lcf
4P
Angle Width K (mm)
4
Shank Diameter d (phi mm)
5
Chamfer
4P
Overall Length L (mm)
52
Screw Diameter
M4
Pitch (mm)
0.7
Material
HIGH SPEED STEEL (HSS)
Angle Length Lk (mm)
7
Screw Length Lc (mm)
10
Surface Processing
Homogenized processing
Pricision
RH6