Buy more than* S$200* and get FREE SHIPPING

  •  New roll tap (For steel)(NRT)
  •  New roll tap (For steel)(NRT)
  •  New roll tap (For steel)(NRT)

New roll tap (For steel)(NRT) NRT RH6 P M5x0.8

by OSG
Item.#
06624563
Mfr.#
NRT RH6 P M5x0.8
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-05-31
Now we ship to...
...see all
Item Feature
Surface Processing
Homo processing
Overall Length L (mm)
60
Lower Neck Part L1 (mm)
22
Shape
M6 The following is a protruding center.
Chamfer Lcf
4P (for through-hole)
Angle Width K (mm)
4.5
Shank Diameter d (phi mm)
5.5
Pricision
RH6
Screw Diameter
M5
Pitch (mm)
0.8
Material
High-speed steel (HSS)
Angle Length Lk (mm)
7
Screw Length Lc (mm)
11