|
New roll tap (For steel)(NRT) NRT RH7 P M6x1
- Item.#
- 06624572
- Mfr.#
- NRT RH7 P M6x1
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Surface Processing
- Homo processing
- Overall Length L (mm)
- 62
- Lower Neck Part L1 (mm)
- 24
- Material
- High-speed steel (HSS)
- Angle Length Lk (mm)
- 7
- Screw Length Lc (mm)
- 12
- Pricision
- RH7
- Screw Diameter
- M6
- Pitch (mm)
- 1
- Chamfer Lcf
- 4P (for through-hole)
- Angle Width K (mm)
- 4.5
- Shank Diameter d (phi mm)
- 6
|
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought