Buy more than* S$200* and get FREE SHIPPING

  •  New roll tap (For steel)(NRT)
  •  New roll tap (For steel)(NRT)
  •  New roll tap (For steel)(NRT)

New roll tap (For steel)(NRT) NRT RH7 P M8x1.25

by OSG
Item.#
06624581
Mfr.#
NRT RH7 P M8x1.25
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
Homogenized processing
Pricision
RH7
TRUSCO Part Number
202-3024
Pitch (mm)
1.25
Material
HIGH SPEED STEEL (HSS)
Angle Length Lk (mm)
8
Screw Length Lc (mm)
18
Chamfer
4P
Overall Length L (mm)
70
Screw Diameter
M8
Shape
M6 BELOW WILL BE THE SHAFT CENTER.
Chamfer Lcf
4P
Angle Width K (mm)
5
Shank Diameter d (phi mm)
6.2