Buy more than* S$200* and get FREE SHIPPING

  •  New roll tap (For steel)(NRT)
  •  New roll tap (For steel)(NRT)
  •  New roll tap (For steel)(NRT)

New roll tap (For steel)(NRT) NRT RH7 P M10x1.25

by OSG
Item.#
06624597
Mfr.#
NRT RH7 P M10x1.25
Package Qty.
1PC
Ship pack of
1
27.73 SGD
ADD TO CART
Shipped after 2017-06-30
Now we ship to...
...see all
Item Feature
Screw Length Lc (mm)
19
Surface Processing
Homo processing
Overall Length L (mm)
75
Lower Neck Part L1 (mm)
-
Shape
M6 The following is a protruding center.
Chamfer Lcf
4P (for through-hole)
Angle Width K (mm)
5.5
Shank Diameter d (phi mm)
7
Pricision
RH7
Screw Diameter
M10
Pitch (mm)
1.25
Material
High-speed steel (HSS)
Angle Length Lk (mm)
8