Buy more than* S$200* and get FREE SHIPPING

  • Tap point (TiN coating)
  • Tap point (TiN coating)
  • Tap point (TiN coating)

Tap point (TiN coating) TIN-POT OH2 M4x0.7

by OSG
5.00 (2)
Item.#
06624667
Mfr.#
TIN-POT OH2 M4x0.7
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
Number of Flutes
3
Screw Length Lc (mm)
13
Shank Diameter d (phi mm)
5
Overall Length L (mm)
52
Pitch (mm)
0.7
Angle Length Lk (mm)
7
Surface Processing
Tin coating
Material
High-Vanadium Heiss (High speed steel) HSSE
Lower Neck Part L1 (mm)
21
Pricision
OH2
Screw Diameter
M4
Shape
M8 and below have protruding centers.
Angle Width K (mm)
4
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Tap processing of laser hole
5
From Japan
On 2016-02-08 15:47:24
Iron pickling t 6.0 with a laser hole of φ 6.9 with φ 6. 9 by M8 cutting tap processing, now it is 12000 shots, but there is still no change in smoothness at all. By the way, the homozygote under the same condition was finished in 12,000 shots with an imposter (I used it more than the original lifespan because it was not too noisy item).
This review is about item#06624694.
Threading of steel plate
5
From Japan
On 2011-09-13 13:44:08
It is good to be able to purchase cheaply with high accuracy, durability, no problem, price higher than other equivalent items,
This review is about item#06624667.