Buy more than* S$200* and get FREE SHIPPING

  • Tap point (TiN coating)
  • Tap point (TiN coating)
  • Tap point (TiN coating)

Tap point (TiN coating) TIN-POT OH2 M5x0.8

by OSG
5.00 (2)
Item.#
06624676
Mfr.#
TIN-POT OH2 M5x0.8
Package Qty.
1PC
Ship pack of
1
21.21 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
Number of Flutes
3
Screw Diameter
M5
Shape
M8 and below have protruding centers.
Angle Width K (mm)
4.5
Lower Neck Part L1 (mm)
24
Pricision
OH2
Surface Processing
Tin coating
Material
High-Vanadium Heiss (High speed steel) HSSE
Pitch (mm)
0.8
Angle Length Lk (mm)
7
Screw Length Lc (mm)
16
Shank Diameter d (phi mm)
5.5
Overall Length L (mm)
60
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Tapping of the laser under hole
5
From Japan
On 2016-02-08 15:47:24
Tetsusan'arai t6.0 to in M8 cutting tapping with a laser under hole of φ6.9, is now 12000 shot is still no change even smoothness little. By the way, homo-treated product in the same conditions was completed in 12000 rounds in Damashidamashi (I have used more than the original life because it was an article not too loud).
This review is about item#06624694.
Threading of steel plate
5
From Japan
On 2011-09-13 13:44:08
It is good to be able to purchase cheaply with high accuracy, durability, no problem, price higher than other equivalent items,
This review is about item#06624667.