Buy more than* S$200* and get FREE SHIPPING

  • Spiral Tap (TiN coating)
  • Spiral Tap (TiN coating)
  • Spiral Tap (TiN coating)

Spiral Tap (TiN coating) TIN-SFT OH2 M6x1

by OSG
1.00 (1)
Item.#
06624782
Mfr.#
TIN-SFT OH2 M6x1
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Surface Processing
Tin coating
Number of Flutes
3
Material
High-Vanadium Heiss (High speed steel) HSSE
Screw Diameter
M6
Angle Length Lk (mm)
7
Screw Length Lc (mm)
7
Shank Diameter d (phi mm)
6
Helix Angle (Degree)
45
Pricision
OH2
Shape
M3.5-M6 BECOMES THE CENTER SHAFT.
Overall Length L (mm)
62
Pitch (mm)
1
Angle Width K (mm)
4.5
Lower Neck Part L1 (mm)
29
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
SUS 304 pouch hole
1
From Japan
On 2014-03-26 10:12:14
Made in Korea has arrived. Although it was a bit uneasy, it was disappointing as a result of using it. After all it is useless unless it is MADE IN JAPAN. . .
This review is about item#06624755.