Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Spiral fluted tap (TiN coating)
  • Spiral fluted tap (TiN coating)
  • Spiral fluted tap (TiN coating)

Spiral fluted tap (TiN coating) TIN-SFT OH3 M8x1.25

by OSG
Item.#
06624791
Mfr.#
TIN-SFT OH3 M8x1.25
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Helix Angle (Degree)
45
Shank Diameter d (phi mm)
6.2
Overall Length L (mm)
70
Screw Diameter
M8
Angle Length Lk (mm)
8
Angle Width K (mm)
5
Material
High-Vanadium Heiss (High speed steel) HSSE
Surface Processing
TiN coating
Lower Neck Part L1 (mm)
37
Pricision
OH3
Number of Flutes
3
Pitch (mm)
1.25
Shape
M3.5-M6 have protruding centers.
Screw Length Lc (mm)
8.5