Buy more than* S$200* and get FREE SHIPPING

  • VP new roll tap (for holes)
  • VP new roll tap (for holes)
  • VP new roll tap (for holes)

VP new roll tap (for holes) VP-NRT RH4 P M1.4x0.3

by OSG
5.00 (1)
Item.#
06625297
Mfr.#
VP-NRT RH4 P M1.4x0.3
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
Shipped after 2018-05-10
Now we ship to...
...see all
Item Feature
Chamfer Lcf
4P
TRUSCO Part Number
634-4186
Chamfer
4P
Pricision
RH4
Screw Diameter
M1.4
Work Material
Low carbon steel, medium carbon steel, high carbon steel, alloy steel, stainless steel, copper, aluminum alloy, casting
Pitch (mm)
0.3
Screw Length Lc (mm)
9
Shank Diameter d (phi mm)
3
Overall Length L (mm)
34
Surface Processing
V coating (composite multi-layer coating)
Material
Powder HSS (high speed steel) CPM
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tap put
5
From Japan
On 2013-10-18 17:32:52
There is no problem in particular. It can be used normally.
This review is about item#08237442.