Buy more than* S$200* and get FREE SHIPPING

  • Point tap (V coating)
  • Point tap (V coating)
  • Point tap (V coating)

Point tap (V coating) V-POT OH2 M4x0.7

by OSG
5.00 (2)
Item.#
06625324
Mfr.#
V-POT OH2 M4x0.7
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
Pitch (mm)
0.7
Angle Length Lk (mm)
7
Screw Length Lc (mm)
13
Shank Diameter d (phi mm)
5
Overall Length L (mm)
52
Material
High-Vanadium Heiss (High speed steel) HSSE
Number of Flutes
3
Shape
M8 and below have protruding centers.
Angle Width K (mm)
4
Lower Neck Part L1 (mm)
21
Pricision
OH2
Screw Diameter
M4
Surface Processing
V coating (compound multilayer coating)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Dice steel tapping process
5
From Japan
On 2014-10-02 19:36:26
I feel that I am finishing the most number of machines I have ever used
This review is about item#06625324.
Thread hole drilling of bearing inner ring for bearing unit
5
From Japan
On 2011-09-05 08:14:50
Since there is no Tin coating of the same size, we have made V coating, but this seems to have a longer life expectancy.
This review is about item#08155831.