|
SPIRAL TAP (V COATING) V-SFT OH2 M3.5x0.6
(1)
- Item.#
- 06625455
- Mfr.#
- V-SFT OH2 M3.5x0.6
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Chamfer Lcf
- 2.5P
- Pricision
- OH2
- Number of Flutes
- 3
- Angle Length Lk (mm)
- 6
- Angle Width K (mm)
- 3.2
- Lower Neck Part L1 (mm)
- 20
- Surface Processing
- V coating (composite multi-layer coating)
- Helix Angle (Degree)
- 45
- Overall Length L (mm)
- 48
- Screw Diameter
- M3.5
- Pitch (mm)
- 0.6
- Screw Length Lc (mm)
- 4
- Shank Diameter d (phi mm)
- 4
- Material
- High vanadium HSS (high speed steel) HSSE
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Tap processing of mass production parts
From Japan
On 2011-12-09 14:10:24
Although difficult-to-cut materials are processed with water-soluble cutting oil, the finish of the screws and the tool life are satisfactory.
Customers Who Bought This Item Also Bought