Buy more than* S$200* and get FREE SHIPPING

  • SPIRAL TAP (V COATING)
  • SPIRAL TAP (V COATING)
  • SPIRAL TAP (V COATING)

SPIRAL TAP (V COATING) V-SFT OH2 M6x1

by OSG
5.00 (1)
Item.#
06625473
Mfr.#
V-SFT OH2 M6x1
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Shank Diameter d (phi mm)
6
Overall Length L (mm)
62
Screw Diameter
M6
Pitch (mm)
1
Shape
M3.5-M6 have protruding centers.
Lower Neck Part L1 (mm)
29
Work Material
High carbon steel, heat treated steel, tool steel
Helix Angle (Degree)
45
Pricision
OH2
Number of Flutes
3
Angle Length Lk (mm)
7
Angle Width K (mm)
4.5
Screw Length Lc (mm)
7
Surface Processing
V coating (compound multilayer coating)
Material
High-Vanadium Heiss (High speed steel) HSSE
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tap processing of mass production parts
5
From Japan
On 2011-12-09 14:10:24
Although difficult-to-cut materials are processed with water-soluble cutting oil, the finish of the screws and the tool life are satisfactory.
This review is about item#08150256.