Buy more than* S$200* and get FREE SHIPPING

  • SPIRAL TAP (V COATING)
  • SPIRAL TAP (V COATING)
  • SPIRAL TAP (V COATING)

SPIRAL TAP (V COATING) V-SFT OH3 M8x1.25

by OSG
5.00 (1)
Item.#
06625491
Mfr.#
V-SFT OH3 M8x1.25
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Pricision
OH3
Number of Flutes
3
Screw Diameter
M8
Pitch (mm)
1.25
Shape
M3.5-M6 BECOMES THE CENTER SHAFT.
Lower Neck Part L1 (mm)
37
Material
High-Vanadium Heiss (High speed steel) HSSE
Work Material
High carbon steel, heat treated steel, tool steel
Helix Angle (Degree)
45
Overall Length L (mm)
70
TRUSCO Part Number
201-4696
Angle Length Lk (mm)
8
Angle Width K (mm)
5
Screw Length Lc (mm)
8.5
Shank Diameter d (phi mm)
6.2
Surface Processing
V coating (compound multilayer coating)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tap processing of mass production parts
5
From Japan
On 2011-12-09 14:10:24
Although difficult-to-cut materials are processed with water-soluble cutting oil, the finish of the screws and the tool life are satisfactory.
This review is about item#08150256.