Buy more than* S$200* and get FREE SHIPPING

  • Clear Case, Horizontal Type,

Clear Case, Horizontal Type, F-74S

4.00 (4)
Item.#
06625613
Mfr.#
F-74S
Package Qty.
1Sheet
Ship pack of
1
4.60 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Storable Sheet Number
100 (copy paper)
Dimensions (Width W x Height H x Depth D) (mm)
335x245x8
Material
Olefin
Dimensions (Vetical x Horizontal) (mm)
245x335
Size
A4
Color
Red
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
As returnable bag of in-house service
4
From Japan
On 2015-06-11 10:44:39
We have a small headline in the pocket on the outside, but is caught easily. After me dealing with the manufacturers, who are for the middle side of the bag, next time I want to buy there. Ease of use of the bag itself, you can use ordinary.
This review is about item#06625604.
Put a safety deposit box from the customer.
5
From Japan
On 2015-06-02 17:16:55
Easy to use to distinguish because of the color to the body.
This review is about item#06625595.
I use at work.
5
From Japan
On 2013-04-01 20:02:24
Before I was using bent to the accompanying drawings in A4. It was usable without bending the drawing from to buy the A3. What happens to the size larger A2 and say greed? I think that thankfully was when there is a commodity.
This review is about item#40503197.
It uses the exchange of documents with the subcontractor.
2
From Japan
On 2012-10-30 11:55:02
Until now would be, but damage had used a made KOKUYO, because that was not able to find the A5 size only Lihit Lab., Inc. made was looking for in MonotaRO, but I tried to purchase, heading pockets outside since I was from, is the potential size of the loss likely to be caught out port of the label, but is where you also purchase the next time when it was from the inside, we think of the next time of purchase and is from the outside. Come, KOKUYO made or heading pocket other than the A4 be made of other companies you want to give me the inside of handling.
This review is about item#40503242.