Buy more than* S$200* and get FREE SHIPPING

  • Clear Case, Horizontal Type,

Clear Case, Horizontal Type, F-74S

4.00 (4)
Item.#
06625622
Mfr.#
F-74S
Package Qty.
1Sheet
Ship pack of
1
4.09 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Storable Sheet Number
100 (copy paper)
Dimensions (Vetical x Horizontal) (mm)
245x335
Size
A4
Material
Olefin
Dimensions (Width W x Height H x Depth D) (mm)
335x245x8
Color
White
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
As a returnable bag in company flights
4
From Japan
On 2015-06-11 10:44:39
There is a small heading pocket on the outside, but it is easy to get caught. If you handle the maker who is about the inside of the bag, I would like to purchase that next time. The ease of use of the bag itself can be used normally.
This review is about item#06625604.
Insert items from customers.
5
From Japan
On 2015-06-02 17:16:55
Because there is color in the main body it is easy to distinguish and use.
This review is about item#06625595.
I will use it at work.
5
From Japan
On 2013-04-01 20:02:24
I bent a drawing with A4 before and used it. After purchasing A3, I could use the drawing without folding. Will you be A2 larger than you wanted? I think it would be appreciated if there was a product.
This review is about item#40503197.
We use it to exchange slips with subcontractor.
2
From Japan
On 2012-10-30 11:55:02
Until now I was using KOKUYO but it was damaged and I searched for it in MonotaRO Because I could only find A5 size by Richtrib, I tried to purchase but the heading pocket is outside Because it was from, it is easy to catch the entrance / exit of the label, it is a large possibility of losing, if it is from the inside, I will also purchase the next time, but think from the outside when I am from the outside. By all means, even if made by KOKUYO or another company I would like the heading pocket to handle inner side other than A4.
This review is about item#40503242.