Buy more than* S$200* and get FREE SHIPPING

  • Scissors ECO5

Scissors ECO5 CR-HS2165

Item.#
06625753
Mfr.#
CR-HS2165
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Fit
Color
Blue
Material
Stainless steel, handle cap: PE-made reproduction
Blade Length (mm)
65
Overall Length (mm)
165
Specification
Product that complies with "Law on Promoting Green Purchasing"