Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Endless Stamp English Alphabet Set
  • Endless Stamp English Alphabet Set
  • Endless Stamp English Alphabet Set
  • Endless Stamp English Alphabet Set
  • Endless Stamp English Alphabet Set
  • Endless Stamp English Alphabet Set
  • Endless Stamp English Alphabet Set
  • Endless Stamp English Alphabet Set

Endless Stamp English Alphabet Set EN-E1

5.00 (2)
Item.#
06625866
Mfr.#
EN-E1
Package Qty.
1Set(English Character30PC)
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Height H (mm)
11.6
Character Type
Alphabetic character
Dimensions W2(mm)
1.5
Font
Ming style font
Dimension L2 (mm)
1.6
Dimension D (phi mm)
13
Dimension L1 (mm)
56.75
Character Size
No. 1
Dimensions W1(mm)
7.8
Character Dimension (mm)
8.3x6.2
Dimensions C (mm)
20
Set Contents
Case, letter type [letter(A-Z), &, -, ., , ]
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Item number of goods
5
From Japan
On 2017-10-26 00:32:48
Combination is easy, it is very convenient. Easy to use, easy to remove.
This review is about item#06754903.
Size printing on vanity case etc.
5
From Japan
On 2015-07-14 19:18:53
I was able to use it unchanged as what I used to date. I do not know unless you try using durability a bit more. Since the numbers and symbols we use are always together, we want you to sell them roses.
This review is about item#50320496.