Buy more than* S$200* and get FREE SHIPPING

  • Antibacterial Finger Sack
  • Antibacterial Finger Sack
  • Antibacterial Finger Sack

Antibacterial Finger Sack CR-UB13-R

5.00 (1)
Item.#
06625875
Mfr.#
CR-UB13-R
Package Qty.
1Pack(3PC)
Ship pack of
1
3.45 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Red
Dimensions (Inner Diameter phimmx Length mm)
40x15.5
Size
Small
Dimensions (Inner diameter phi x L length) (mm)
15.5x40
Dimension / Size (mm)
40x15.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For documents
5
From Japan
On 2013-05-30 14:33:23
It is easy to wear and it is very good. The size display of HP is wrong (> _ <)
This review is about item#06625884.