Buy more than* S$200* and get FREE SHIPPING

  • Antibacterial Finger Sack
  • Antibacterial Finger Sack
  • Antibacterial Finger Sack
  • Antibacterial Finger Sack

Antibacterial Finger Sack CR-UB23-R

5.00 (1)
Item.#
06625884
Mfr.#
CR-UB23-R
Package Qty.
1Pack(3PC)
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Red
Dimensions (Inner Diameter phimmx Length mm)
46x18.5
Size
Medium
Dimensions (Inner diameter phi x L length) (mm)
18.5x46
Dimension / Size (mm)
46x18.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For documents
5
From Japan
On 2013-05-30 14:33:23
It is easy to wear and it is very good. The size display of HP is wrong (> _ <)
This review is about item#06625884.