Buy more than* S$200* and get FREE SHIPPING

  • Finger Tip Moistener, Kami Cool"
  • Finger Tip Moistener, Kami Cool
  • Finger Tip Moistener, Kami Cool

Finger Tip Moistener, Kami Cool" KM25

4.67 (3)
Item.#
06625893
Mfr.#
KM25
Package Qty.
10g
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Conform
Color
(Body)pink ,(Connector) natural
Specification
Green Purchasing Law compatible good
Dimensions (Width W x Depth D x Height H) (mm)
55x55x15
Material
Natural Collagen,(main body) reused PP made,(bottom)with rubber for fixation
Application
Counts of slips, paper flips, and banknotes.
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Paperwork
4
From Japan
On 2017-01-27 13:47:06
I was saved because I was in embarrassment in the administrative processing at the time of drying. I feel that the cream is hardened because I am accustomed to hand cream, but it does not get stubborn even if I touch other than documents.
This review is about item#6625893.
Finger tip slip when turning paper
5
From Japan
On 2016-08-03 17:58:24
After opening, when putting it in a warm place (the temperature which you normally live), things like water drops stick out on the surface, but the slip prevention effect is enough.
This review is about item#06625893.
It is an item indispensable for administrative processing.
5
From Japan
On 2015-12-25 15:10:09
I am using it for years. It is a mistake-free product.
This review is about item#06625893.