Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • High Polymer Ain

High Polymer Ain C255-2B

5.00 (3)
Item.#
06625936
Mfr.#
C255-2B
Package Qty.
1PC(40PC)
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Core Diameter (mm)
0.5
Weight (g)
6.2
Green Purchasing Law
Conform
Ecomark Certification Number
05112571
Standard
Green Purchasing Law conformity goods, eco-mark authorized goods
Outside Dimension (mm)
22x6x79
Length (mm)
60 (Core)
Core Hardness
2B
Material
Case: recycled AS, lid: PP
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Pattern making
5
From Japan
On 2017-11-15 14:42:07
It is indispensable to work. I will use this because 2B is the best workplace.
This review is about item#6625936.
For everyday life
5
From Japan
On 2017-04-21 14:27:39
It is a wonderful item. Thank you also next time. Best regards
This review is about item#6625936.
Writing clerk
5
From Japan
On 2015-09-23 16:48:40
Other manufacturer (Zebra) Compared to the same product Foldability The bay is difficult to separate, but you can clearly write with a light touch.
This review is about item#06625936.